Zoro Homepage

20"W x 36"L x 8"H Alum. Dunnage Rack

  • Mfr # 9070

  • Zoro # G7047927


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
8"
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070
Zoro #
G7047927
UPC #
747069030714
Country of Origin
United States

Dimensions

Width
36"
Depth
20"
Height
8"

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
2000 lb.

Description

Dunnage Rack,Alum,2000 lb Cap,20 In.x36 In.x8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.