Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 gal Recycling Bin, Stainless Steel

  • Mfr # 4312

  • Zoro # G0899658


product price: $2,143.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Total Capacity
23 gal
Material
Stainless Steel
Height
45-1/2 in
Depth
23-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4312
Zoro #
G0899658
UPC #
747069137987
Country of Origin
United States

Dimensions

Height
45-1/2 in
Depth
23-1/4 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Material
Stainless Steel

Description

Stainless Waste/Recycle Station-Front Ac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.