Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 gal Recycling Bin, Stainless Steel

  • Mfr # 4315

  • Zoro # G0899615


product price: $3,167.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Total Capacity
23 gal
Material
Stainless Steel
Height
45-1/2 in
Depth
23-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315
Zoro #
G0899615
UPC #
747069137994
Country of Origin
United States

Dimensions

Height
45-1/2 in
Depth
23-1/4 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Material
Stainless Steel

Description

Stainless Waste/Recycle Stn-Front Access

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.