Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24"W x 36"L x 34"H, SS Instrument Table w/Shelf

  • Mfr # 8357

  • Zoro # G7051698


product price: $954.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Depth
24 in
Width
36 in
Overall Height
34 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8357
Zoro #
G7051698
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
36 in
Overall Height
34 in
Caster Dia.
3 in
Depth
24 in
Caster Width
3 in
Height
34 in
Top Thickness
18 ga
Overall Width
36 in
Work Surface Depth
24 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 in
Wheel Diameter
3 in
Work Surface Width
36 in

Details

Item
Instrument Table W Shelf,SS,36 X 24
Color
Silver
Load Capacity
200 lb
Finish
Unfinished
Caster Type
(2) Swivel, (2) Swivel Locking
Number of Drawers
0
Gauge
18 ga
Method of Construction
Welded
Includes
Lower Shelf
Workbench/Work Table Type
Mobile
Caster Material
Rubber
No. of Shelves
1
No. of Drawers
0
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Stainless Steel
Work Table Item
Fixed Height Work Table
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Not Adjustable
Workbench/Table Surface Material
Stainless Steel
Edge Type
Straight
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Number of Shelves
1
Assembly
Fully Assembled
Edge Shape
Square
Frame Material
Stainless Steel
Frame Metal Material Gauge
16 ga
Top Material
Stainless Steel
Frame Material Finish
Unfinished
Top Material Finish
None
For Environment
Food Service
Foot Type
Caster
Unit Type
Not Expandable or Modular
Wheel Material
Rubber
Included Components
Lower Shelf
Top Metal Material Gauge
18 ga
Overall Load Capacity
200 lb
Frame Construction
Welded Only
Portability
Casters

Description

Instrument Table W Shelf,SS,36 X 24, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.