Zoro Homepage

24"W x 60"L x 8"H Alum. Dunnage Rack

  • Mfr # 9172

  • Zoro # G7047881


product price: $327.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Width
60"
Height
8"
Load Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172
Zoro #
G7047881
UPC #
747069030783
Country of Origin
United States

Dimensions

Width
60"
Depth
24"
Height
8"

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
1500 lb.

Description

Dunnage Rack,Alum,1500 lb Cap,24 In.x60 In.x8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.