Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjust-A-Fit Heated 3 Stack Plate Dispenser Cabinet; 6-1/2" to 9-3/4"

  • Mfr # 965

  • Zoro # G0899143


product price: $7,376.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Product Type
Plate Dispenser
Maximum Plate Diameter
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965
Zoro #
G0899143
UPC #
747069012703
Country of Origin
United States

Dimensions

Maximum Plate Diameter
9 3/4 in
Minimum Plate Diameter
6 1/2 in
Caster Diameter
4 in

Details

Item
Plate Dispenser Cart
Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Product Type
Plate Dispenser
NSF Certified
Yes
Current
11.3 A

Description

Plate Dispenser Cart, Overall Height 39 1/8 in, Overall Width 17 1/4 in, Material Stainless Steel, Caster Type (2) w/Brake, (1) Swivel, Heated/Unheated Heated, Caster Diameter 4 in, For Use With Plates, Gauge 20 ga, Product Type Plate Dispenser, Current 11.3 A, Overall Length 45 in, Maximum Plate Diameter 9 3/4 in, Minimum Plate Diameter 6 1/2 in, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.