Zoro Homepage

Adjust-A-Fit Heated Drop-In Plate Dispenser - 6-1/2" to 9-3/4"

  • Mfr # 924

  • Zoro # G0899073


product price: $1,897.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Plates
Overall Length
13 3/4 in
Minimum Plate Diameter
6 1/2 in
Gauge
18 ga, 20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924
Zoro #
G0899073
UPC #
747069012215
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Minimum Plate Diameter
6 1/2 in
Maximum Plate Diameter
9 3/4 in

Details

Item
Plate Dispenser Cart
Material
Stainless Steel
For Use With
Plates
Gauge
18 ga, 20 ga
NSF Certified
Yes
Product Type
Plate Dispenser
Current
3.8 A
Heated/Unheated
Heated

Description

Plate Dispenser Cart, Overall Height 28 in, Overall Width 13 3/4 in, Material Stainless Steel, Caster Type Not Applicable, Heated/Unheated Heated, Caster Diameter Not Applicable, For Use With Plates, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 3.8 A, Overall Length 13 3/4 in, Maximum Plate Diameter 9 3/4 in, Minimum Plate Diameter 6 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.