Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Heated 2-Stack Plate Dispenser; Fits Plates 6-1/2"-9-3/4"

  • Mfr # 927

  • Zoro # G6031356


product price: $5,569.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Amps
7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
927
Zoro #
G6031356
UPC #
-
Country of Origin
United States

Dimensions

Gauge Thickness
20 & 18
Minimum Plate Diameter
6 1/2 in
Maximum Plate Diameter
9 3/4 in
Caster Diameter
4 in

Details

Item
Plate Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Amps
7.5 A
Construction
Stainless Steel
Standards
NSF, UL
Heated/Unheated
Heated
Product Type
Plate Dispenser
NSF Certified
Yes
Current
7.5 A

Description

Plate Dispenser Cart, Color Silver, Overall Height 39 1/8 in, Overall Width 17 1/4 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 7.5 A, Overall Length 30 5/8 in, Maximum Plate Diameter 9 3/4 in, Minimum Plate Diameter 6 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.