Zoro Homepage

Adjustable Heated 2-Stack Plate Dispenser; Fits Plates 8-3/4"-12"

  • Mfr # 778

  • Zoro # G5926663


product price: $4,565.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778
Zoro #
G5926663
UPC #
-
Country of Origin
United States

Dimensions

Gauge Thickness
20 & 18
Minimum Plate Diameter
8 3/4 in
Maximum Plate Diameter
12 in
Caster Diameter
4 in

Details

Item
Plate Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
Amps
7.5 A
Construction
Stainless Steel
Heated/Unheated
Heated
Product Type
Plate Dispenser
NSF Certified
Yes
Current
7.5 A

Description

Plate Dispenser Cart, Color Silver, Overall Height 38 3/8 in, Overall Width 17 3/4 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 7.5 A, Overall Length 35 1/2 in, Maximum Plate Diameter 12 in, Minimum Plate Diameter 8 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.