Zoro Homepage

Adjustable Heated Drop-In Plate Dispenser-Fits 8-3/4"-12" Plates

  • Mfr # 934

  • Zoro # G7040936


product price: $1,938.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Minimum Plate Diameter
8 3/4 in
Maximum Plate Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934
Zoro #
G7040936
UPC #
747069012352
Country of Origin
United States

Dimensions

Minimum Plate Diameter
8 3/4 in
Maximum Plate Diameter
12 in

Details

Item
Plate Dispenser Cart
Material
Stainless Steel
For Use With
Plates
Heated/Unheated
Heated
Current
3.8 A
NSF Certified
Yes
Product Type
Plate Dispenser

Description

Plate Dispenser Cart, Overall Height 28 in, Overall Width 16 in, Material Stainless Steel, Caster Type Not Applicable, Heated/Unheated Heated, Caster Diameter Not Applicable, For Use With Plates, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 3.8 A, Overall Length 16 in, Maximum Plate Diameter 12 in, Minimum Plate Diameter 8 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.