Adjustable Oval Plate Dispenser, No Heat-8-3/4"x9-3/4"to11-3/8"x13-1/2"

  • Mfr # 991

  • Zoro # G5944967


product price: $4,391.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Overall Width
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991
Zoro #
G5944967
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
19 1/2 in
Overall Length
35 1/8 in
Gauge Thickness
20 & 18
Overall Height
39 1/8 in
Caster Diameter
4 in
Minimum Plate Diameter
8 3/4 in
Maximum Plate Diameter
13 1/2 in

Details

Item
Plate Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
Construction
Stainless Steel
Heated/Unheated
Unheated
Product Type
Plate Dispenser
NSF Certified
Yes

Description

Plate Dispenser Cart, Color Silver, Overall Height 39 1/8 in, Overall Width 19 1/2 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Unheated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current Not Applicable, Overall Length 35 1/8 in, Maximum Plate Diameter 13 1/2 in, Minimum Plate Diameter 8 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.