Aluminum Queen Mary Banquet Cart - 5 Shelf, All Edges Down, 27"x73"

  • Mfr # 4567

  • Zoro # G9822075


product price:  $3,260.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
2500 lb
Color
Silver
Caster Material
Poly
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4567
Zoro #
G9822075
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
64 in
Overall Width
29 in
Caster Dia.
8 in
Shelf Width
27 in
Overall Height
62 in
Overall Length
66 in
Overall Width (In.)
29
Overall Height (In.)
62
Caster Size (In.)
8
Shelf Width (In.)
27
Caster Diameter
8 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
2500 lb
Color
Silver
Caster Material
Poly
Material
Aluminum
Handle Included
Yes
Number of Shelves
5
Load Cap. per Shelf
200 lb
Distance Between Shelves
12 in
Standards
NSF
Construction
Aluminum
Load Capacity (Lb.)
2500
Includes Handle
Yes
NSF Certified
Yes
Number of Casters
4
Shelf Load Capacity
200 lb
Maximum Load Capacity
2,500 lb
Shelf Edge Style
All Edges Down

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Aluminum, Overall Width 29 in, NSF Certified Yes, Number of Casters 4, Overall Length 66 in, Color Silver, Maximum Load Capacity 2,500 lb, Number of Shelves 5, Shelf Load Capacity 200 lb, Includes Handle Yes, Distance Between Shelves 12 in, Overall Height 62 in, Shelf Length 64 in, Shelf Width 27 in, Shelf Edge Style All Edges Down, Product Type Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.