Banquet Cart, 22 1/4" W, 50 3/8" H, Silver
Mfr # 463
Zoro # G9822285
product price: $2,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
463
Zoro #
G9822285
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
51 3/8 in
Overall Width
22 1/4 in
Shelf Width
21 in
Shelf Length
50 in
Caster Dia.
5 in
Overall Height
50 3/8 in
Gauge Thickness
18 & 20
Lip Height
1 in
Overall Height (In.)
50-3/8
Overall Width (In.)
22-1/4
Caster Size (In.)
5
Shelf Width (In.)
21
Caster Diameter
5 in
Description
Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 5 in, Material Stainless Steel, Overall Width 22 1/4 in, NSF Certified No, Number of Casters 4, Overall Length 51 3/8 in, Color Silver, Gauge 18 ga, 20 ga, Maximum Load Capacity 500 lb, Number of Shelves 6, Shelf Load Capacity 83 lb, Includes Handle Yes, Distance Between Shelves 7 1/8 in, Overall Height 50 3/8 in, Shelf Length 50 in, Shelf Width 21 in, Shelf Edge Style Back and Sides Up, Product Type Multi-Shelf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.