Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banquet Cart, 30 3/4" W, 64 3/4" H, Silver

  • Mfr # 583

  • Zoro # G9822251


product price: $4,189.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583
Zoro #
G9822251
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
51 3/4 in
Caster Dia.
8 in
Overall Height
64 3/4 in
Shelf Length
46 in
Shelf Width
28 in
Overall Width
30 3/4 in
Gauge Thickness
11 & 18
Overall Height (In.)
64-3/4
Overall Width (In.)
30-3/4
Shelf Width (In.)
28
Caster Size (In.)
8
Caster Diameter
8 in

Details

Item
Banquet Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Poly
Material
Stainless Steel
Handle Included
Yes
Distance Between Shelves
15 1/8 in
Gauge
11 & 18
Load Cap. per Shelf
250 lb
Standards
NSF
Number of Shelves
4
Construction
Stainless Steel
Load Capacity (Lb.)
1000
Number of Casters
4
Shelf Load Capacity
250 lb
Maximum Load Capacity
1,000 lb
NSF Certified
Yes
Includes Handle
Yes
Shelf Edge Style
Back and Sides Up

Description

Banquet Cart, Caster Type (2) Fixed, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 30 3/4 in, NSF Certified Yes, Number of Casters 4, Overall Length 51 3/4 in, Color Silver, Gauge 18 ga, Maximum Load Capacity 1,000 lb, Number of Shelves 4, Shelf Load Capacity 250 lb, Includes Handle Yes, Distance Between Shelves 15 1/8 in, Overall Height 64 3/4 in, Shelf Length 46 in, Shelf Width 28 in, Shelf Edge Style Back and Sides Up, Product Type Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.