Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedside Cart w/9" Panel and Key Lock-4 Drawers

  • Mfr # BV03

  • Zoro # G5927901


product price: $1,624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Width
18 1/2 in
Overall Depth
18-1/2"
Material
Steel
Drawer Color
Light Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV03
Zoro #
G5927901
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
18 1/2 in
Overall Depth
18-1/2"
Caster Dia.
3"
Caster Width
1-1/4"
Caster Wheel Dia.
3 in
Overall Length
30 in
Inside Drawer Width
30 in
Overall LxWxH
30 inx18-1/2 inx36 in
Inside Drawer HxWxD
(1) 3 in, (1) 9 inx30 inx18-1/2 in, (2) 6 in
Inside Drawer Depth
18 1/2 in
Inside Drawer Height
(1) 3 in, (1) 9 in, (2) 6 in

Details

Material
Steel
Drawer Color
Light Tan
Item
Bedside & Nurse Server Cart
Number of Drawers
4
Number of Shelves
1
Drawer Pull Color
White
Caster Material
TPR
Cabinet Color
Beige
Caster Type
(2) Swivel, (2) Swivel with Brake
Number of Dividers
0
Load Capacity
140 lb
Caster Wheel/Tread Material
Plastic
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Handle Type
No Handle
Method of Construction
Welded
Caster Wheel Tread Type/Material
Standard Plastic
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard

Description

Bedside & Nurse Server Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 140 lb, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Beige, Drawer Color Light Tan, Number of Drawers 4, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.