Shop LAKESIDE

Bedside & Nurse Server Cart, Steel, 200 lb Load Capacity, 1 Shelves, 24 1/2 in L, 13 1/2 in W

  • Mfr # BV05
  • Zoro # G6887273

product price: 
$
715.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 in
Overall Length
24 1/2 in
Overall Width
13 1/2 in
Material
Steel
Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BV05
Zoro #
G6887273
UPC #
-
Country of Origin
United States
Material
Steel
Color
Beige
Load Capacity
200 lb
Item
Bedside & Nurse Server Cart
Wheel Type
Polyurethane Wheel
Handle Type
No Handle
Number of Shelves
1
Drawer Color
Light Tan
Includes
Key Lock
Finish
Powder Coat
Drawer Pull Color
Silver
Utility Cart Item
Medical Treatment Cart
Caster Material
Polyurethane
Caster Type
(4) Swivel
Green Certification or Other Recognition
Carbonfree(R) Certified
Number of Drawers
5
Cabinet Color
Beige
Assembled/Unassembled
Assembled
Caster Brake Type
Face Contact Brake
Caster Wheel/Tread Material
Plastic
Caster Inside Bolt Hole Spacing
6-5/8 in x 1-1/2 in
Caster Wheel Type
Standard
Caster Frame Material
Plastic
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Method of Construction
Welded
Caster Core Material
Plastic
Caster Wheel Tread Type/Material
Standard Plastic
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Beige
Traction Material
Steel

Dimensions

Overall Height
29 in
Overall Length
24 1/2 in
Overall Width
13 1/2 in
Overall Depth
13-1/4"
Caster Width
7/8 in
Caster Wheel Dia.
3 in
Caster Mounting Height
3 in
Inside Drawer HxWxD
(2) 6 inx24-1/2 inx13-1/4 in, (3) 2-3/4 in
Caster Wheel Width
7/8 in
Caster Mounting Plate Size
1-3/16 in x 2 in
Overall LxWxH
24-1/2 inx13-1/2 inx29 in
Inside Drawer Height
(2) 6 in, (3) 2-3/4 in
Inside Drawer Width
24 1/2 in
Inside Drawer Depth
13 1/4 in
Wire Rope Length
24 1/2 in
Length
24 1/2 in

Description

Bedside & Nurse Server Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 200 lb, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Beige, Drawer Color Light Tan, Number of Drawers 5, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.