Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Service Cart w/Drop Leaves; 22-1/2"x72"(Leaves Up)

  • Mfr # 675

  • Zoro # G0898486


product price: $3,439.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
Swivel
Caster Material
Polyurethane
Material
Stainless Steel
Number of Shelves
2
Shelf Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675
Zoro #
G0898486
UPC #
747069008355
Country of Origin
United States

Dimensions

Shelf Depth
35 in

Details

Item
Beverage Service Cart
Caster Type
Swivel
Caster Material
Polyurethane
Material
Stainless Steel
Number of Shelves
2
Product Type
Beverage Service Cart

Description

Beverage Service Cart, Overall Length 44 1/2 in, Number of Shelves 2, Overall Width 24 in, Overall Height 38 1/2 in, Caster Type Swivel, Product Type Beverage Service Cart, Caster Material Polyurethane, Material Stainless Steel, Shelf Depth 35 in, Shelf Width 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.