Breakfast Cart, 54-3/4x67x28-1/2 In
Mfr # 668RD
Zoro # G9887105
product price: $7,819.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Fixed, (2) Swivel with Brakes
Color
Red
Overall Depth
54 3/4 in
Caster Material
Cushion Tread
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668RD
Zoro #
G9887105
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
54 3/4 in
Width
54 3/4 in
Height
67 in
Depth
28 1/2 in
Overall Height
67 in
Overall Width
28 1/2 in
Caster Diameter
5 in
Details
Item
Breakfast Cart
Caster Type
(2) Fixed, (2) Swivel with Brakes
Color
Red
Caster Material
Cushion Tread
Material
Stainless Steel
Includes
Bumper, Ergonomic Vertical Push Handle, Ice Bin
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
Carbon Free Certified
Number of Compartments
1
Standards
Carbonfree(R) Certified
Product Type
Breakfast Cart
Description
Breakfast Cart, Product Type Breakfast Cart, Material Stainless Steel, Color Red, Overall Height 67 in, Overall Depth 54 3/4 in, Overall Width 28 1/2 in, Caster Type (2) Fixed, (2) Swivel with Brakes, Caster Diameter 5 in, Caster Material Cushion Tread, Includes Bumper, Ergonomic Vertical Push Handle, Ice Bin, Number of Compartments 1, Standards Carbonfree(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.