Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Can Rack, 77 1/4 in H, 8 Shelves

  • Mfr # 335

  • Zoro # G7472724


product price: $2,179.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
77 1/4 in
For Use With
#10 Cans, #5 Cans
Overall Width
25 in
Full Size/Half Size
Full Size
Mobile/Stationary
Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335
Zoro #
G7472724
UPC #
747069030646
Country of Origin
United States

Dimensions

Overall Height
77 1/4 in
Overall Width
25 in
Full Size/Half Size
Full Size
Overall Depth
35 in

Details

Item
Can Rack
For Use With
#10 Cans, #5 Cans
Mobile/Stationary
Mobile
Number of Shelves
8
Caster Type
(2) Fixed, (2) Swivel w/Brake
Number of Cans Held
336
Product Type
Can Rack
NSF Certified
Yes

Description

Can Rack, Product Type Can Rack, Number of Cans Held 336, Number of Shelves 8, Caster Type (2) Fixed, (2) Swivel w/Brake, For Use With #10 Cans, #5 Cans, Full Size/Half Size Full Size, Material Aluminum, Mobile/Stationary Mobile, Overall Height 77 1/4 in, Overall Width 25 in, NSF Certified Yes, Overall Depth 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.