Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH

  • Mfr # 6935

  • Zoro # G5941098


product price: $4,688.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Width
48 in
Overall Depth
29"
Material
Stainless Steel
Drawer Color
No Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6935
Zoro #
G5941098
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Width
48 in
Overall Depth
29"
Caster Width
1-1/2"
Caster Dia.
6"
Overall Length
29 in
Caster Mounting Plate Size
2-1/2 in x 3-3/4 in
Overall LxWxH
29 inx48 inx39 in
Caster Mounting Height
7 1/4 in
Shelf LxWxH
36"x24"
Shelf Width
24 in
Shelf Length
36 in
Caster Wheel Dia.
6 in
Caster Wheel Width
1 1/4 in
Shelf LxW
36 inx24 in

Details

Material
Stainless Steel
Drawer Color
No Drawers
Item
Surgical Case Cart
Number of Drawers
0
Number of Shelves
1
Caster Type
(2) Swivel, (2) Swivel with Brake
Load Capacity
75 lb
Number of Dividers
0
Cabinet Color
Silver
Caster Material
TPR
Drawer Pull Color
Blue
Shelf Capacity
75 lb
Caster Frame Material
Steel
Caster Core Material
Thermoplastic Rubber
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polypropylene
Assembled/Unassembled
Assembled
Shelf Adjustability
Adjustable
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Handle Type
(2) Flat

Description

Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 75 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 1, Shelf Length 36 in, Shelf Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.