Zoro Homepage

Compact Hand Wash Station w/Heater, 29-3/4"L x 23-1/2"W

  • Mfr # 9620

  • Zoro # G7248035


product price: $5,264.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Length
29 3/4 in
Color
Silver
Bowl
Single
Includes
Chrome Plated Soap Dispenser, Locking Door Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9620
Zoro #
G7248035
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
29 3/4 in
Overall Depth
23-1/2"
Caster Size
5"
Bowl Size
12 in x 10 in
Overall Width
23 1/2 in
Overall Height
43 1/4 in
Tank Size
5 Gal. Fresh, 7 Gal. Waste
Water Inlet Connection Size
1/2 in
Bowl Length
12 in
Bowl Width
10 in
Faucet Hole Dia.
1 1/4 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Faucet Hole Diameter
1 1/4 in

Details

Item
Portable Hand Washing Station
Material
Stainless Steel
Color
Silver
Bowl
Single
Includes
Chrome Plated Soap Dispenser, Locking Door Latch
Number of Compartments
1
Gauge
20
Back Splash
None
Voltage
120 V AC
Caster Material
Rubber
Caster Type
2 fixed, 2 swivel with brake
Standards
CSA Approved, NSF, UL Listed
Number of Faucet Holes
1
CEC Compliant
Non CEC Compliant
Series
9620
Sink Material
Stainless Steel
Fresh Water Capacity
5 gal
Faucet Operation
Single Manual Handle
ADA Compliance
No
Includes Back Splash
Back Splash Not Included
Sink Type
General Purpose
Bowl Shape
Rectangular
Flow Rate
2.2 gpm
Compatible Mfr. Model Number
9620
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Finish
Satin
Mounting Type - Sinks
Countertop
Number of Stations
1
Water Inlet Connection Type
NPSM
Gray Water Capacity
7 gal
Faucet Mounting Centers
Center Hole Only
For Use With Water Temperature
Hot Water
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Bowls
1
Includes Faucet
Faucet Included
Mounting Location - Faucet
Deck
Includes Water Heater
Water Heater Included
Compatible Manufacturer Part Number
9620
Number of Bowls
1
ADA Compliant
Not ADA Compliant
Faucet Mounting Location
Deck
Compatible Water Temperature
Hot Water

Description

Portable Hand Washing Station, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 5 in, Rectangular, Bowl Size 12 in x 10 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Single Manual Handle, Angled Straight, Satin, Flow Rate 2.2 gpm, For Use With Water Temperature Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.