Compact Mobile Kiosk, 49"x72-1/4"x28-1/4"
Mfr # 660B
Zoro # G9887123
product price: $7,361.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Fixed, (2) Swivel with Brakes
Color
Blue
Overall Depth
49 in
Caster Material
Cushion Tread
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660B
Zoro #
G9887123
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
49 in
Depth
28 1/4 in
Width
49 in
Height
72 1/4 in
Overall Width
28 1/4 in
Overall Height
72 in
Caster Diameter
5 in
Details
Item
Compact Mobile Kiosk
Caster Type
(2) Fixed, (2) Swivel with Brakes
Color
Blue
Caster Material
Cushion Tread
Material
Stainless Steel
Includes
Ergonomic Vertical Push Handle
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
Carbon Free Certified
Standards
Carbonfree(R) Certified
Number of Compartments
1
Features
Height-Adjustable Slanted Overshelf, On-Board Food and Beverage, Pull-Out Center Shelf
Product Type
Mart Cart
Description
Compact Mobile Kiosk, Product Type Mart Cart, Material Stainless Steel, Color Blue, Overall Height 72 in, Overall Depth 49 in, Overall Width 28 1/4 in, Caster Type (2) Fixed, (2) Swivel with Brakes, Caster Diameter 5 in, Caster Material Cushion Tread, Features Height-Adjustable Slanted Overshelf, On-Board Food and Beverage, Pull-Out Center Shelf, Includes Ergonomic Vertical Push Handle, Number of Compartments 1, Standards Carbonfree(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.