Condiment Cart w/Flat Top-8 EZ Serv Pumps Dispense Up to 4 Products

  • Mfr # 70201

  • Zoro # G0901889


product price: $12,868.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Silver
Product Type
Condiment Cart
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70201
Zoro #
G0901889
UPC #
747069115930
Country of Origin
United States

Details

Item
Condiment Cart with Pumps
Material
Stainless Steel
Color
Silver
Product Type
Condiment Cart
NSF Certified
No

Description

Condiment Cart with Pumps, Overall Height 48 1/2 in, Overall Width 27 1/2 in, Color Silver, Includes (4) Product Dispensers, (8) Flat Top Pumps, Product Type Condiment Cart, Material Stainless Steel, Overall Depth 50 1/4 in, Number of Compartments 4, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.