Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convection Heat Plate Dispenser - 2 Stack

  • Mfr # 7511

  • Zoro # G0901173


product price: $8,315.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
2
Material
Stainless Steel
Includes
6 ft Cord
For Use With
Plates
Overall Height
42 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7511
Zoro #
G0901173
UPC #
747069027011
Country of Origin
United States

Dimensions

Overall Height
42 3/4 in
Overall Width
33 3/8 in
Overall Length
23 3/4 in
Caster Diameter
5 in
Maximum Plate Diameter
10 1/4 in
Minimum Plate Diameter
7 in

Details

Item
Adjust-a-Fit Plate Dispenser
Number of Compartments
2
Material
Stainless Steel
Includes
6 ft Cord
For Use With
Plates
Caster Type
(2) w/Brake, (1) Swivel
Product Type
Adjust-a-Fit Plate Dispenser
Gauge
18 ga
Current
6.5 A
NSF Certified
Yes
Heated/Unheated
Heated

Description

Adjust-a-Fit Plate Dispenser, Overall Height 42 3/4 in, Overall Width 33 3/8 in, Material Stainless Steel, Caster Type (2) w/Brake, (1) Swivel, Heated/Unheated Heated, Caster Diameter 5 in, For Use With Plates, Includes 6 ft Cord, Gauge 18 ga, Product Type Adjust-a-Fit Plate Dispenser, Current 6.5 A, Overall Length 23 3/4 in, Maximum Plate Diameter 10 1/4 in, Minimum Plate Diameter 7 in, Number of Compartments 2, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.