Zoro Homepage

Convection Heat Plate Dispenser - 3 Stack

  • Mfr # 7512

  • Zoro # G0901189


product price: $10,539.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Compartments
3
Material
Stainless Steel
For Use With
Plates
Overall Length
23 3/4 in
Minimum Plate Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7512
Zoro #
G0901189
UPC #
747069026960
Country of Origin
United States

Dimensions

Overall Length
23 3/4 in
Minimum Plate Diameter
7 in
Caster Diameter
5 in
Maximum Plate Diameter
10 1/4 in

Details

Item
Adjust-a-Fit Plate Dispenser
Number of Compartments
3
Material
Stainless Steel
For Use With
Plates
Gauge
18 ga
Heated/Unheated
Heated
Current
6.5 A
NSF Certified
Yes
Product Type
Adjust-a-Fit Plate Dispenser
Caster Type
(2) w/Brake, (1) Swivel

Description

Adjust-a-Fit Plate Dispenser, Overall Height 42 3/4 in, Overall Width 43 1/2 in, Material Stainless Steel, Caster Type (2) w/Brake, (1) Swivel, Heated/Unheated Heated, Caster Diameter 5 in, For Use With Plates, Includes 6 ft Cord, Gauge 18 ga, Product Type Adjust-a-Fit Plate Dispenser, Current 6.5 A, Overall Length 23 3/4 in, Maximum Plate Diameter 10 1/4 in, Minimum Plate Diameter 7 in, Number of Compartments 3, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.