Zoro Homepage

Deluxe Hand Wash Station w/Heater, Stainless, 39"x33"x45"

  • Mfr # 9610

  • Zoro # G9901613


product price: $7,977.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bowl Size
12 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
No. of Bowls
1
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9610
Zoro #
G9901613
UPC #
747069032510
Country of Origin
Mexico

Dimensions

Bowl Size
12 in x 10 in
Bowl Depth
5 in
Tank Size
10 Gal. Fresh, 14 Gal. Waste
Overall Width
32 1/2 in
Caster Size
5"
Overall Height
45 in
Overall Depth
32-1/2"
Overall Length
38 1/2 in
Water Inlet Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
10 in
Bowl Length
12 in
Faucet Hole Dia.
1 1/4 in
Faucet Hole Diameter
1 1/4 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
2.2 gpm
Finish
Satin
Color
Silver
Item
Portable Hand Washing Station
Gauge
20 and 16
Back Splash
None
Material
Stainless Steel
Includes
Chrome Plated Soap Dispenser, Locking Door Latch
Standards
CSA Approved, NSF, UL Listed
Caster Type
2 fixed, 2 swivel with brake
Amps
0.9
Caster Material
Cushion
Voltage
120 V AC
Bowl
Single
Number of Compartments
1
Mounting Type - Sinks
Countertop
Series
9610
Water Inlet Connection Type
NPSM
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
1
Includes Back Splash
Back Splash Not Included
Mounting Location - Faucet
Deck
Number of Stations
1
Fresh Water Capacity
5 gal
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
ADA Compliance
No
Sink Material
Stainless Steel
Faucet Mounting Centers
Center Hole Only
Faucet Body Material
Brass
For Use With Water Temperature
Cold and Hot Water
Faucet Operation
Dual Manual Handle
Compatible Mfr. Model Number
9610
Indoor/Outdoor Usage
Indoor/Outdoor
Gray Water Capacity
7 gal
Sink Type
General Purpose
Includes Water Heater
Water Heater Included
ADA Compliant
Not ADA Compliant
Number of Bowls
1
Compatible Manufacturer Part Number
9610
Compatible Water Temperature
Cold and Hot Water
Faucet Mounting Location
Deck

Description

Portable Hand Washing Station, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 5 in, Rectangular, Bowl Size 12 in x 10 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.