
Drop-In Tray/Glass Rack Dispenser; (150)14"x18" or 15"x20" Trays
Mfr # 976
Zoro # G7061918
product price: $1,382.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
NSF Certified
Yes
Adjustable Height
Yes
Number of Trays
150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
976
Zoro #
G7061918
UPC #
747069012864
Country of Origin
United States
Dimensions
Adjustable Height
Yes
Details
Item
Tray Dispenser Cart
Color
Silver
Material
Stainless Steel
NSF Certified
Yes
Number of Trays
150
Product Type
Tray Dispenser Cart
Enclosed/Open/Partially Enclosed
Open
Description
Tray Dispenser Cart, Product Type Tray Dispenser Cart, Number of Trays 150, Color Silver, Overall Length 23 1/4 in, Overall Depth 19 3/8 in, Overall Height 28 1/4 in, Material Stainless Steel, Gauge 14 ga, Caster Type No Casters, Enclosed/Open/Partially Enclosed Open, NSF Certified Yes, Number of Casters Not Applicable, Adjustable Height Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.