Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-In Tray/Glass Rack Dispenser;(12) 10"x20" or (6) 20"x20" Racks

  • Mfr # 977

  • Zoro # G7033349


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Overall Depth
23 1/4 in
Caster Type
No Casters
Overall Length
25 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977
Zoro #
G7033349
UPC #
747069012888
Country of Origin
United States

Dimensions

Overall Depth
23 1/4 in
Overall Length
25 3/16 in
Overall Height
28 1/4 in
Adjustable Height
Yes

Details

Item
Rack Dispenser Cart
Color
Silver
Material
Stainless Steel
Caster Type
No Casters
Gauge
14 ga
NSF Certified
Yes
Enclosed/Open/Partially Enclosed
Open
Number of Trays
12
Product Type
Rack Dispenser Cart

Description

Rack Dispenser Cart, Product Type Rack Dispenser Cart, Number of Trays 12, Color Silver, Overall Length 25 3/16 in, Overall Depth 23 1/4 in, Overall Height 28 1/4 in, Material Stainless Steel, Gauge 14 ga, Caster Type No Casters, Enclosed/Open/Partially Enclosed Open, NSF Certified Yes, Number of Casters Not Applicable, Adjustable Height Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.