Enclosed Bussing Cart, 3 Shelf - 21"x35"
Mfr # 644GS
Zoro # G5993522
product price: $2,279.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(4) Swivel
Load Capacity
500 lb
Color
Gray Sand
Type
Enclosed
Caster Material
Cushion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644GS
Zoro #
G5993522
UPC #
-
Country of Origin
United States
Dimensions
Gauge Thickness
20 & 24
Shelf Length
35 in
Caster Dia.
5 in
Overall Length
39 1/4 in
Overall Height
37 3/8 in
Shelf Width
21 in
Overall Width
22 1/2 in
Lip Height
1 in
Overall Height (In.)
37-3/8
Overall Width (In.)
22-1/2
Shelf Width (In.)
21
Caster Size (In.)
5
Adjustable Height
No
Description
Enclosed Cart, Overall Length 39 1/4 in, Overall Depth 22 1/2 in, Folding No, Color Gray Sand, Duty Type Medium Duty, Product Type Enclosed Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Gauge 20 ga, 24 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 37 3/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.