Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Bussing Cart, 3 Shelf - 21"x35"

  • Mfr # 844GS

  • Zoro # G5989751


product price: $2,551.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Gray Sand
Type
Enclosed
Caster Material
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844GS
Zoro #
G5989751
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
21 in
Lip Height
1 1/2 in
Shelf Length
35 in
Overall Width
22 1/2 in
Gauge Thickness
16 & 18
Caster Dia.
(2) 5 in, (2) 8 in
Overall Length
39 5/16 in
Overall Height
37 in
Overall Width (In.)
22-1/2
Overall Height (In.)
37
Caster Size (In.)
8 and 5
Shelf Width (In.)
21
Adjustable Height
No

Details

Item
Enclosed Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
700 lb
Color
Gray Sand
Type
Enclosed
Caster Material
Cushion
Material
Stainless Steel
Gauge
16 & 18
Load Cap. per Shelf
233 lb
Number of Shelves
3
Handle Included
Yes
Distance Between Shelves
12 in
Construction
Stainless Steel
Product Type
Enclosed Cart
Load Capacity (Lb.)
700
Maximum Load Capacity
700 lb
Duty Type
Heavy Duty
Number of Casters
4
Folding
No
NSF Certified
No
Enclosed/Open/Partially Enclosed
Enclosed

Description

Enclosed Cart, Overall Length 39 5/16 in, Overall Depth 22 1/2 in, Folding No, Color Gray Sand, Duty Type Heavy Duty, Product Type Enclosed Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Gauge 18 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 37 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.