Zoro Homepage

Food Carrier Box, 13-1/4 x 15 x 22 In, SS

  • Mfr # 112

  • Zoro # G5959791


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Number of Compartments
1
External Dimensions W x D x H
13-1/4 x 15 x 22 in
Includes
(3) Removable Shelves and Solid Fuel Cannister Heat Source
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112
Zoro #
G5959791
UPC #
-
Country of Origin
United States

Dimensions

External Dimensions W x D x H
13-1/4 x 15 x 22 in

Details

Color
Silver
Material
Stainless Steel
Number of Compartments
1
Item
Solid Fuel Food Carrier Box
Includes
(3) Removable Shelves and Solid Fuel Cannister Heat Source
Heat Setting
Solid Fuel Canister
For Use With
Solid Fuel Food Carrier Boxes
Product Type
Solid Fuel Food Carrier Box
Loading Orientation
Side-Load
NSF Certified
No

Description

Solid Fuel Food Carrier Box, Heat Setting Solid Fuel Canister, For Use With Solid Fuel Food Carrier Boxes, Number of Compartments 1, Includes (3) Removable Shelves, Material Stainless Steel, Product Type Solid Fuel Food Carrier Box, Caster Type Not Applicable, Color Silver, NSF Certified No, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.