Zoro Homepage

Food Carrier Box, 13-1/4 x 15 x 22 In, SS

  • Mfr # 113

  • Zoro # G5895495


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Number of Compartments
1
Voltage
115
External Dimensions W x D x H
13-1/4 x 15 x 22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113
Zoro #
G5895495
UPC #
-
Country of Origin
United States

Dimensions

External Dimensions W x D x H
13-1/4 x 15 x 22 in

Details

Color
Silver
Material
Stainless Steel
Number of Compartments
1
Voltage
115
Item
Electric Food Carrier Box
Watts
300 W
Includes
(3) Removable Shelves and Electrical Element Heat Source
Heat Setting
Electrical Element
For Use With
Electrical Food Carrier Boxes
Product Type
Electric Food Carrier Box
NSF Certified
No
Loading Orientation
Side-Load

Description

Electric Food Carrier Box, Heat Setting Electrical Element, For Use With Electrical Food Carrier Boxes, Number of Compartments 1, Includes (3) Removable Shelves, Material Stainless Steel, Product Type Electric Food Carrier Box, Caster Type Not Applicable, Color Silver, NSF Certified No, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.