Food Carrier Box Storage Rack for Solid Fuel Boxes
Mfr # 693
Zoro # G2172865
product price: $1,541.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Compartments
2
Color
Silver
Material
Stainless Steel
Includes
Flat Shelves w/Non-Slip Pads and 15 ft Power Cord W/NEMA 5-20p Plug
For Use With
Solid Fuel Food Carrier Boxes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693
Zoro #
G2172865
UPC #
-
Country of Origin
United States
Dimensions
External Dimensions W x D x H
39-3/4 x 20-1/2 x 56 in
Details
Item
Food Carrier Box
Number of Compartments
2
Color
Silver
Material
Stainless Steel
Includes
Flat Shelves w/Non-Slip Pads and 15 ft Power Cord W/NEMA 5-20p Plug
For Use With
Solid Fuel Food Carrier Boxes
Caster Type
(2) Swivel, (2) Swivel with Brakes
Product Type
Food Carrier Box
Loading Orientation
Side-Load
NSF Certified
No
Description
Food Carrier Box, For Use With Solid Fuel Food Carrier Boxes, Number of Compartments 2, Includes 15 ft Power Cord with NEMA 5-20P Plug, Flat Shelves with Non-Slip Pads, Material Stainless Steel, Product Type Food Carrier Box, Caster Type (2) Swivel, (2) Swivel with Brakes, Color Silver, NSF Certified No, Loading Orientation Side-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.