Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Rack for Electrical Boxes, 39-3/4"x20-1/2"x56"

  • Mfr # 696

  • Zoro # G9887087


product price: $1,932.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
Caster Type
(2) Swivel, (2) Swivel with Brakes
For Use With
Electrical Element Food Carrier Boxes
Includes
Flat Shelves w/Non-Slip Pads and 15 ft Power Cord W/NEMA 5-20p Plug. Also Includes Built-In Plug Strip with Ports In Shelves.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696
Zoro #
G9887087
UPC #
-
Country of Origin
United States

Dimensions

External Dimensions W x D x H
39-3/4 x 20-1/2 x 56 in

Details

Color
Silver
Material
Stainless Steel
Caster Type
(2) Swivel, (2) Swivel with Brakes
For Use With
Electrical Element Food Carrier Boxes
Includes
Flat Shelves w/Non-Slip Pads and 15 ft Power Cord W/NEMA 5-20p Plug. Also Includes Built-In Plug Strip with Ports In Shelves.
Item
Food Carrier Box
Product Type
Food Carrier Box
Number of Compartments
2
Loading Orientation
Side-Load
NSF Certified
No

Description

Food Carrier Box, For Use With Electrical Element Food Carrier Boxes, Number of Compartments 2, Includes 15 ft Power Cord with NEMA 5-20P Plug, Built-In Plug Strip with Ports in Shelves, Flat Shelves with Non-Slip Pads, Material Stainless Steel, Product Type Food Carrier Box, Caster Type (2) Swivel, (2) Swivel with Brakes, Color Silver, NSF Certified No, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.