Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack/Dish Sorting Cart; 2 Flat, 2 Angled 28"x46" Shelves

  • Mfr # B592

  • Zoro # G0902345


product price: $6,739.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Number of Shelves
4
Adjustable Height
No
Maximum Load Capacity
1,000 lb
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B592
Zoro #
G0902345
UPC #
747069080801
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Dish Breakdown Cart
Material
Stainless Steel
Number of Shelves
4
Maximum Load Capacity
1,000 lb
NSF Certified
Yes
Product Type
Dish Breakdown Cart
Folding
No
Number of Casters
4

Description

Dish Breakdown Cart, Overall Length 51 7/8 in, Overall Depth 30 7/8 in, Folding No, Product Type Dish Breakdown Cart, Adjustable Height No, Maximum Load Capacity 1,000 lb, Caster Type (2) Fixed, (2) Swivel, Material Stainless Steel, Number of Casters 4, Number of Shelves 4, Overall Height 69 1/4 in, NSF Certified Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.