Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack/Dish Sorting Cart; 2 Flat, 2 Angled 28"x62" Shelves

  • Mfr # B588

  • Zoro # G9857705


product price: $7,029.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(4) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Polyurethane
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B588
Zoro #
G9857705
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
62 in
Overall Height
69 1/4 in
Caster Dia.
8 in
Overall Width
30 7/8 in
Lip Height
1 in
Overall Length
37 3/4 in
Gauge Thickness
14
Shelf Width
28 in
Overall Height (In.)
69-1/4
Overall Width (In.)
30-7/8
Caster Size (In.)
8
Shelf Width (In.)
28
Adjustable Height
No

Details

Item
Dish Breakdown Cart
Caster Type
(2) Rigid/(4) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Polyurethane
Material
Stainless Steel
Number of Shelves
4
Gauge
14
Distance Between Shelves
15 5/8 in
Load Cap. per Shelf
250 lb
Construction
Stainless Steel
Product Type
Dish Breakdown Cart
Load Capacity (Lb.)
1000
Folding
No
NSF Certified
Yes
Number of Casters
4
Maximum Load Capacity
1,000 lb

Description

Dish Breakdown Cart, Overall Length 67 3/4 in, Overall Depth 30 7/8 in, Folding No, Color Silver, Product Type Dish Breakdown Cart, Adjustable Height No, Maximum Load Capacity 1,000 lb, Caster Type (2) Fixed, (2) Swivel, Gauge 14 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 4, Overall Height 69 1/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.