Heated 1-Stack Plate Dispenser Cabinet; Fits Plates 9-1/4" to 10-1/8"
Mfr # 6110
Zoro # G6000836
product price: $3,125.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Swivel
Load Capacity
300 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110
Zoro #
G6000836
UPC #
-
Country of Origin
United States
Dimensions
Caster Size
4 in
Overall Width
18 1/2 in
Overall Length
22 1/2 in
Gauge Thickness
20 & 18
Overall Height
39 7/8 in
Caster Diameter
4 in
Minimum Plate Diameter
9 1/4 in
Maximum Plate Diameter
10 1/8 in
Details
Item
Plate Dispenser Cart
Caster Type
Swivel
Load Capacity
300 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
Heated/Unheated
Heated
Construction
Stainless Steel
Amps
3.8 A
Product Type
Plate Dispenser
Current
3.8 A
Maximum Load Capacity
300 lb
NSF Certified
Yes
Description
Plate Dispenser Cart, Color Silver, Overall Height 39 7/8 in, Overall Width 18 1/2 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 3.8 A, Maximum Load Capacity 300 lb, Overall Length 22 1/2 in, Maximum Plate Diameter 10 1/8 in, Minimum Plate Diameter 9 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.