Heated 2-Stack Plate Dispenser Cabinet; Fits Plates 9-1/4" to 10-1/8"
Mfr # 6210
Zoro # G5993154
product price: $3,925.32
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6210
Zoro #
G5993154
UPC #
-
Country of Origin
United States
Dimensions
Gauge Thickness
20 & 18
Minimum Plate Diameter
9 1/4 in
Caster Diameter
4 in
Maximum Plate Diameter
10 1/8 in
Details
Item
Plate Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Construction
Stainless Steel
Standards
NSF, UL
Amps
7.5 A
Heated/Unheated
Heated
Product Type
Plate Dispenser
Current
7.5 A
NSF Certified
Yes
Description
Plate Dispenser Cart, Color Silver, Overall Height 39 7/8 in, Overall Width 18 1/2 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 7.5 A, Overall Length 32 in, Maximum Plate Diameter 10 1/8 in, Minimum Plate Diameter 9 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.