Heated Tubular 2-Stack Plate Dispenser; Fits Plates 11-1/4" to 12-1/4"
Mfr # 8212
Zoro # G5981114
product price: $4,289.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8212
Zoro #
G5981114
UPC #
-
Country of Origin
United States
Dimensions
Gauge Thickness
20 & 18
Minimum Plate Diameter
11 1/4 in
Caster Diameter
4 in
Maximum Plate Diameter
12 1/4 in
Details
Item
Plate Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Standards
NSF, UL
Amps
7.5 A
Construction
Stainless Steel
Heated/Unheated
Heated
Product Type
Plate Dispenser
NSF Certified
Yes
Current
7.5 A
Description
Plate Dispenser Cart, Color Silver, Overall Height 38 3/8 in, Overall Width 17 3/4 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 7.5 A, Overall Length 35 1/2 in, Maximum Plate Diameter 12 1/4 in, Minimum Plate Diameter 11 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.