Hydration/Nutrition Cart w/Cup Dispenser
Mfr # 69010LM
Zoro # G9901586
product price: $9,032.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Caster Type
Swivel with Brake
Color
Light Maple
Type
Mobil
Caster Material
Cushion
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69010LM
Zoro #
G9901586
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23 3/4 in
Drawer Height
10 1/2 in, 5 1/2 in, 9 in
Details
Item
Hydration Cart
Caster Type
Swivel with Brake
Color
Light Maple
Type
Mobil
Caster Material
Cushion
Material
Stainless Steel
Number of Shelves
2
Description
Hydration Cart, Overall Length 44 1/2 in, Number of Drawers 1, Number of Shelves 2, Overall Width 26 in, Overall Height 38 in, Caster Type Swivel with Brake, Product Type Hydration Cart, Caster Material Cushion, Color Light Maple, Drawer Depth 23 3/4 in, Drawer Height 10 1/2 in, 5 1/2 in, 9 in, Includes (2) Cup Dispensers, 3 in Utility Drawer, Chilled Drawer, Eutectic Top Bin, Storage Compartment with Sliding Doors, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.