Zoro Homepage

Hydration/Nutrition Cart w/External Storage

  • Mfr # 69020LM

  • Zoro # G9901577


product price: $6,174.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel with Brake
Color
Light Maple
Type
Mobil
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69020LM
Zoro #
G9901577
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
23 3/4 in
Drawer Height
10 1/2 in, 5 1/2 in, 9 in

Details

Item
Hydration Cart
Caster Type
Swivel with Brake
Color
Light Maple
Type
Mobil
Caster Material
Cushion
Material
Stainless Steel
Number of Shelves
2

Description

Hydration Cart, Overall Length 44 1/2 in, Number of Drawers 1, Number of Shelves 2, Overall Width 26 in, Overall Height 38 in, Caster Type Swivel with Brake, Product Type Hydration Cart, Caster Material Cushion, Color Light Maple, Drawer Depth 23 3/4 in, Drawer Height 10 1/2 in, 5 1/2 in, 9 in, Includes (2) 3 in Utility Drawers, Storage Compartment with Sliding Doors, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.