Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Caddie Cart, 200 Lb Cap

  • Mfr # 250

  • Zoro # G6021836


product price: $4,720.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Capacity
200 lb
Color
Gray
Includes
Removable Hinged Cover
Material
Stainless Steel
Wheel Type
(2) 8 in Fixed Casters, (2) 8 in Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250
Zoro #
G6021836
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 1/4 in
Overall Height
36 1/2 in
Overall Width
34 1/4 in

Details

Item
Ice Caddy Cart
Capacity
200 lb
Color
Gray
Includes
Removable Hinged Cover
Material
Stainless Steel
Wheel Type
(2) 8 in Fixed Casters, (2) 8 in Swivel Casters
Door Type
Hinged
Features
Transportable, Quick Draining

Description

Ice Tote Transport Cart, Capacity 200 lb, Overall Height 36 1/2 in, Overall Width 34 1/4 in, Overall Depth 20 1/4 in, Material Stainless Steel, Color Gray, Door Type Hinged, Wheel Type (2) 8 in Fixed Casters, (2) 8 in Swivel Casters, Features Easily Transport, Easy Cleaning, Includes Hinged Cover, Quick and Easy Transport, Quick Draining, Includes Removable Hinged Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.