Ice Caddie Cart, 50 Lb Cap
Mfr # 230
Zoro # G5919855
product price: $2,799.99
/ea
Free Shipping & Returns
Key Features
Capacity
50 lb
Color
Gray
Material
Stainless Steel
Includes
Hinged Cover
Door Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230
Zoro #
G5919855
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
31 1/4 in
Overall Depth
19 in
Overall Height
36 1/2 in
Details
Item
Ice Caddy Cart
Capacity
50 lb
Color
Gray
Material
Stainless Steel
Includes
Hinged Cover
Door Type
Hinged
Wheel Type
(4) 4 in Swivel Casters
Features
Transportable, Quick Draining
Description
Ice Tote Transport Cart, Capacity 50 lb, Overall Height 36 1/2 in, Overall Width 31 1/4 in, Overall Depth 19 in, Material Stainless Steel, Color Gray, Door Type Hinged, Wheel Type (4) 4 in Swivel Casters, Features Easily Transport, Easy Cleaning, Includes Hinged Cover, Quick and Easy Transport, Quick Draining, Includes Hinged Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.