Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Cart, 5 Drawers w/Breakaway Lock-Blue Cabinet

  • Mfr # C-524-B-1B

  • Zoro # G5936633


product price: $1,812.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Width
32 in
Overall Depth
25"
Material
Steel
Drawer Color
Dark Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-524-B-1B
Zoro #
G5936633
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
32 in
Overall Depth
25"
Caster Width
1-1/4"
Caster Dia.
5"
Caster Wheel Dia.
5 in
Caster Mounting Height
6 7/8 in
Caster Mounting Plate Size
2-1/2 in x 3-5/8 in
Inside Drawer HxWxD
(1) 6 in, (1) 9 inx22-1/2 inx16-1/2 in, (3) 3 in
Overall LxWxH
25 inx32 inx40 in
Overall Length
25 in
Caster Wheel Width
1 1/4 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Height
(1) 6 in, (1) 9 in, (3) 3 in
Inside Drawer Width
22 1/2 in

Details

Material
Steel
Drawer Color
Dark Blue
Item
General Medical Supply Cart with Drawers
Number of Drawers
5
Number of Shelves
1
Cabinet Color
Blue
Load Capacity
165 lb
Caster Material
TPR
Number of Dividers
0
Drawer Pull Color
Silver
Caster Type
(2) Swivel, (2) Swivel with Brake
Caster Frame Material
Plastic
Handle Type
Ergonomic
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Brake Type
Total Lock Brake
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Core Material
Nylon
Method of Construction
Welded

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 165 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Blue, Drawer Color Dark Blue, Number of Drawers 5, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.