Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Cart, 5 Drawers w/Key Lock-Blue Cabinet

  • Mfr # C-524-K-2B

  • Zoro # G5929441


product price: $1,827.23
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Width
32 in
Overall Depth
25"
Material
Steel
Drawer Color
Dark Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-524-K-2B
Zoro #
G5929441
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
32 in
Overall Depth
25"
Caster Width
1-1/4"
Caster Dia.
5"
Overall LxWxH
25 inx32 inx40 in
Caster Mounting Height
6 7/8 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Mounting Plate Size
2-1/2 in x 3-5/8 in
Inside Drawer HxWxD
(1) 6 in, (1) 9 inx22-1/2 inx16-1/2 in, (3) 3 in
Overall Length
25 in
Inside Drawer Height
(1) 6 in, (1) 9 in, (3) 3 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Width
22 1/2 in

Details

Material
Steel
Drawer Color
Dark Blue
Item
General Medical Supply Cart with Drawers
Number of Drawers
5
Number of Shelves
1
Drawer Pull Color
Silver
Load Capacity
165 lb
Cabinet Color
Gray
Number of Dividers
0
Caster Material
TPR
Caster Type
(2) Swivel, (2) Swivel with Brake
Caster Wheel Tread Type/Material
Standard Polypropylene
Assembled/Unassembled
Assembled
Caster Frame Material
Plastic
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Core Material
Nylon
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Brake Type
Total Lock Brake
Handle Type
Ergonomic
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 165 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Gray, Drawer Color Dark Blue, Number of Drawers 5, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.