Zoro Homepage

Medical Mini Tower, 6 Drawers w/Push Button Lock, Lavender Cabinet

  • Mfr # ST-630-P-2BELV

  • Zoro # G5934770


product price: $2,317.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Width
24 1/2 in
Overall Depth
18-3/4"
Material
Steel
Drawer Color
Light Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-630-P-2BELV
Zoro #
G5934770
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
24 1/2 in
Overall Depth
18-3/4"
Caster Width
1-1/4"
Caster Dia.
5"
Overall Length
19 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
2-1/2 in x 3-5/8 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
19 inx24-1/2 inx44 in
Inside Drawer HxWxD
(1) 9 inx15 inx16-1/2 in, (2) 6 in, (3) 3 in
Caster Mounting Height
6 7/8 in
Inside Drawer Height
(1) 9 in, (2) 6 in, (3) 3 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Width
15 in

Details

Material
Steel
Drawer Color
Light Purple
Item
Compact General Medical Supply Cart with Drawers
Number of Drawers
6
Number of Shelves
1
Number of Dividers
0
Cabinet Color
Beige
Caster Material
TPR
Load Capacity
200 lb
Caster Type
(2) Swivel, (2) Swivel with Brake
Drawer Pull Color
Silver
Caster Wheel Type
Standard
Caster Brake Type
Total Lock Brake
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Caster Core Material
Nylon
Caster Frame Material
Plastic
Caster Wheel Tread Type/Material
Standard Polypropylene
Handle Type
Ergonomic
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Wheel/Tread Material
Polyurethane

Description

Compact General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Beige, Drawer Color Light Purple, Number of Drawers 6, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.