Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medication Storage Cabinet, (4) Shelves, Double Door, Single Lock-Beige

  • Mfr # LTC-1

  • Zoro # G5120698


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Width of Cabinet
24 in
Depth of Cabinet
8 in
Height of Cabinet
30 in
Cabinet Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTC-1
Zoro #
G5120698
UPC #
-
Country of Origin
Mexico

Dimensions

Width of Cabinet
24 in
Depth of Cabinet
8 in
Height of Cabinet
30 in
Overall Width
24 in
Overall Depth
8 in
Overall Height
30 in

Details

Item - Medical Cabinets
Wall Mounted Supply Cabinet
Cabinet Color
Beige
Material - Cabinets
Steel
Number of Doors
2
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
4
Number of Shelves
4
Cabinet Door Type
Standard
Mobile/Stationary
Stationary
No. of Drawers
0
Item
Supply Cabinet
Door Opening
Right/Left Hinged
Includes
Double Door with Single Lock
Shelf Adjustability
Adjustable
Number of Locks
1
Overall Load Capacity
Not Rated
Cabinet Material
Steel
Lock Type
Keyed
Door Type
Solid
Cabinet Finish
Powder Coated

Description

Supply Cabinet, Number of Shelves 4, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 2, Overall Depth 8 in, Overall Height 30 in, Overall Width 24 in, Mounting Location Wall, Door Opening Right/Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.