Zoro Homepage

Mobile Bussing Station w/Laminate Exterior-Holds (8) Bus Tubs

  • Mfr # 4618

  • Zoro # G0899868


product price: $7,369.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
NSF Certified
No
Adjustable Height
No
Product Type
Mobile Bussing Station
Folding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4618
Zoro #
G0899868
UPC #
747069137840
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Mobile Bussing Station
Material
Stainless Steel
NSF Certified
No
Product Type
Mobile Bussing Station
Folding
No
Enclosed/Open/Partially Enclosed
Partially Enclosed

Description

Mobile Bussing Station, Overall Length 69 3/4 in, Overall Depth 28 in, Folding No, Finish Laminate, Product Type Mobile Bussing Station, Adjustable Height No, Caster Type All Swivel, Enclosed/Open/Partially Enclosed Partially Enclosed, Material Stainless Steel, Overall Height 46 1/4 in, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.