Mobile Bussing Station w/Stainless Steel Exterior-Holds (8) Bus Tubs

  • Mfr # 4615

  • Zoro # G0899904


product price:  $7,043.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Finish
Stainless Steel
Adjustable Height
No
Enclosed/Open/Partially Enclosed
Partially Enclosed
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4615
Zoro #
G0899904
UPC #
747069137833
Country of Origin
United States

Dimensions

Adjustable Height
No

Details

Item
Mobile Bussing Station
Material
Stainless Steel
Finish
Stainless Steel
Enclosed/Open/Partially Enclosed
Partially Enclosed
NSF Certified
No
Product Type
Mobile Bussing Station
Folding
No

Description

Mobile Bussing Station, Overall Length 69 3/4 in, Overall Depth 28 in, Folding No, Finish Stainless Steel, Product Type Mobile Bussing Station, Adjustable Height No, Caster Type All Swivel, Enclosed/Open/Partially Enclosed Partially Enclosed, Material Stainless Steel, Overall Height 46 1/4 in, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.