Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Hand Wash Station, Stainless, 35"x33"x45"

  • Mfr # 9600

  • Zoro # G9901604


product price: $5,412.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Bowl Size
12 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
No. of Bowls
1
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600
Zoro #
G9901604
UPC #
-
Country of Origin
Mexico

Dimensions

Bowl Size
12 in x 10 in
Bowl Depth
5 in
Caster Size
5"
Overall Width
32 1/2 in
Overall Depth
33"
Tank Size
5 Gal. Fresh, 7 Gal. Waste
Overall Height
45 3/4 in
Overall Length
38 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Width
10 in
Bowl Length
12 in
Faucet Hole Dia.
1 1/4 in
Faucet Hole Diameter
1 1/4 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
2.2 gpm
Finish
Satin
Color
Silver
Item
Portable Hand Washing Station
Amps
0.9
Voltage
115 V AC
Back Splash
None
Caster Material
Cushion
Includes
Chrome Plated Soap Dispenser, Locking Door Latch
Caster Type
2 fixed, 2 swivel with brake
Number of Compartments
1
Bowl
Single
Material
Stainless Steel
Standards
CSA Approved, NSF, UL Listed
Gauge
20 and 16
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
Includes Faucet
Faucet Included
Gray Water Capacity
7 gal
Faucet Operation
Single Manual Handle
Includes Back Splash
Back Splash Not Included
Mounting Type - Sinks
Countertop
Mounting Location - Faucet
Deck
Number of Stations
1
Number of Faucet Holes
1
Faucet Mounting Centers
Center Hole Only
Sink Material
Stainless Steel
Water Inlet Connection Type
NPSM
Fresh Water Capacity
5 gal
Compatible Mfr. Model Number
9600
ADA Compliance
No
Series
9600
For Use With Water Temperature
Cold Water
Includes Water Heater
Water Heater Not Included
ADA Compliant
Not ADA Compliant
Compatible Manufacturer Part Number
9600
Number of Bowls
1
Faucet Mounting Location
Deck
Compatible Water Temperature
Cold Water

Description

Portable Hand Washing Station, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 5 in, Rectangular, Bowl Size 12 in x 10 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Single Manual Handle, Straight, Satin, Flow Rate 2.2 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.